Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Rubber backing pad vulcanised discs

For detailed information, other images and documents, please select individual articles from the following table.

Rubber backing pad vulcanised discs

For compressed air, electric and cordless grinders with M14 nuts

See product details

Available in 2 versions
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
Advantages


  • Reduces vibrations

  • Easy installation

  • Flexible and resistant


Features


  • Made of flexible, resistant rubber

  • Fully compatible with our vulcanised discs

  • Max. 13,000 RPM

These instructions are merely recommendations based on our experience. It is recommended that you run tests before working with any new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.